SNR - Self-Aligning Ball Bearing - 1306.C3
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 1300 |
Cage | Steel |
Reference speed | 8800 rpm |
Limit speed | 13000 rpm |
Basic dynamic load, radial - Cr | 20900 N |
Basic static load, radial - C0r | 6300 N |
Usually arrives within 14 working days