Angular contact ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 15.9 mm |
Logistic Weight | 66 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 15.9 mm |
Bearing Clearance | C3 |
Series | 32..-BD-XL-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 18500 rpm |
Limit speed | 22300 rpm |
Basic static load, radial - C0r | 7400 N |
Basic dynamic load, radial - Cr | 12600 N |
Sealing | Open |
Usually arrives within 14 working days