Angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 30.2 mm |
Logistic Weight | 605 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 30.2 mm |
Bearing Clearance | C3 |
Series | 32..-BD-XL-2Z |
Reference speed | 9100 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 38000 N |
Basic dynamic load, radial - Cr | 51000 N |
Sealing | Two metal shields |
Usually arrives within 14 working days