Angular contact ball bearing FAG 3206-BD-XL-TVH-L285, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3206-B-TVH
FAG:3206-BD-XL-TVH-L285
Rubix:229A4029
Manufacturer :0697302100000
EAN:4064327676573

Product details : FAG 3206-BD-XL-TVH-L285 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 283 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 23.8 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 32..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 11100 rpm |
| Limit speed | 11900 rpm |
| Basic static load, radial - C0r | 22200 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 27.81 excl. VAT
/ Each
£ 33.37 incl. VAT
- Delivery usually within ( 7 ) days
