Angular contact ball bearing SNR 3213AC3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
SNR - Self-Aligning Ball Bearing - 3213.AC3
See technical informationReferences
SNR:3213AC3
Rubix:204A6690
Manufacturer :3213.AC3
EAN:3413520096328



Product details : SNR 3213AC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, no filling slot, polyamide cage, contact angle 25°
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 3200 |
| Cage | polyamide |
| Reference speed | 4800 rpm |
| Limit speed | 5200 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 72700 N |
| Basic dynamic load, radial - Cr | 75100 N |
Show UNSPSC/ECL@SS
£ 85.18 excl. VAT
/ Each
£ 102.22 incl. VAT
- Delivery usually within ( 3 ) days
