Angular contact ball bearing FAG 3310-BD-XL-TVH, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3310
FAG:3310-BD-XL-TVH
Rubix:158A9429
Manufacturer :0631849230000
EAN:4012802405163

Product details : FAG 3310-BD-XL-TVH DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 1749 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 44.4 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 33..-bd-xl-tvh |
| Cage | polyamide |
| Reference speed | 6300 rpm |
| Limit speed | 6500 rpm |
| Basic static load, radial - C0r | 70000 N |
| Basic dynamic load, radial - Cr | 93000 N |
Show UNSPSC/ECL@SS
£ 102.82 excl. VAT
/ Each
£ 123.38 incl. VAT
- Delivery usually within ( 7 ) days
