Angular contact ball bearing Timken 5414 WBR, Outer diameter: 180 mm | Inner diameter: 70 mm | Width: 79.38 mm
Ball Bearing
See technical informationReferences
Timken:5414 WBR
Rubix:200A7029
EAN:0087796068261

Product details : TIMKEN 5414WBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, maximum capacity, with relubrication groove, cast bronze housing
Double-row angular contact ball bearing, maximum capacity, with relubrication groove, cast bronze housing
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 79.38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5400 |
| Material | steel |
| Cage | brass |
| Weight | 10.48 kg |
| Limit speed | 2430 rpm |
| Angle | 20 ° |
| Precision | not rated |
| Bore | straight bore (d = 70 mm) |
| Basic static load, radial - C0r | 244700 N |
| Basic dynamic load, radial - Cr | 291400 N |
Show UNSPSC/ECL@SS
£ 2,047.04 excl. VAT
/ Each
£ 2,456.45 incl. VAT
- Delivery usually within ( 7 ) days
