Angular contact ball bearing NTN 7202BG, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm

NTN - Angular Contact Ball Bearing - 7202BG

See technical informationSee documents

References

NTN:7202BG
Rubix:205A1011
EAN:4547359436716
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter35 mm
Width11 mm
See all Specifications

Documents

Product details : NTN 7202BG ANGULAR CONTACT BALL BEARING


Angular contact ball bearings, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x35x11 mm
Logistic Weight48 g
Inner diameter15 mm
Outer diameter35 mm
Width11 mm
Bearing Clearancecn
Sealingopen
Series7200
Materialsteel
Cagesteel
Angle40 °
Basic static load, radial - C0r4350 N
Basic dynamic load, radial - Cr9250 N
£ 17.78 excl. VAT
/ Each
£ 21.34 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories