Angular contact ball bearing SNR 3307B, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
SNR - Self-Aligning Ball Bearing - 3307.B
See technical informationReferences
SNR:3307B
Rubix:206A3821
Manufacturer :3307.B
EAN:3413520099442



Product details : SNR 3307B ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 32°
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 34.9 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3300 |
| Cage | steel |
| Reference speed | 6600 rpm |
| Limit speed | 8200 rpm |
| Angle | 32 ° |
| Basic static load, radial - C0r | 47000 N |
| Basic dynamic load, radial - Cr | 48100 N |
Show UNSPSC/ECL@SS
£ 41.32 excl. VAT
/ Each
£ 49.58 incl. VAT
- Delivery usually within ( 3 ) days
