Angular contact ball bearing FAG 3204-BD-XL-TVH-L285-C3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing
See technical informationReferences
FAG:3204-BD-XL-TVH-L285-C3
Rubix:229A4025
Manufacturer :0696961100030
EAN:4064327676481

Product details : FAG 3204-BD-XL-TVH-L285-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 153 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 20.6 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 32..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 14700 rpm |
| Limit speed | 16100 rpm |
| Basic static load, radial - C0r | 12900 N |
| Basic dynamic load, radial - Cr | 20600 N |
Show UNSPSC/ECL@SS
£ 21.74 excl. VAT
/ Each
£ 26.09 incl. VAT
- Delivery usually within ( 7 ) days
