Angular contact ball bearing SNR 3311AC3, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
SNR - Self-Aligning Ball Bearing - 3311.AC3
See technical informationReferences
SNR:3311AC3
Rubix:204A6833
Manufacturer :3311.AC3
EAN:3413520099862



Product details : SNR 3311AC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, no filling slot, polyamide cage, contact angle 25°
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 3300 |
| Cage | polyamide |
| Reference speed | 5000 rpm |
| Limit speed | 5500 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 78800 N |
| Basic dynamic load, radial - Cr | 98600 N |
Show UNSPSC/ECL@SS
£ 100.77 excl. VAT
/ Each
£ 120.92 incl. VAT
- Delivery usually within ( 3 ) days
