Angular contact ball bearing SNR 5208ZZG15, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
SNR - Self-Aligning Ball Bearing - 5208.ZZG15
See technical informationReferences
SNR:5208ZZG15
Rubix:206A3843
Manufacturer :5208.ZZG15
EAN:3413520104788



Product details : SNR 5208ZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 30.2 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | polyamide |
| Reference speed | 7100 rpm |
| Limit speed | 6500 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 36300 N |
| Basic dynamic load, radial - Cr | 46100 N |
Show UNSPSC/ECL@SS
£ 45.79 excl. VAT
/ Each
£ 54.95 incl. VAT
- Delivery usually within ( 3 ) days
