Angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 16 mm |
Logistic Weight | 100 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | 30..-B-2Z-TVH |
Material | Steel |
Reference speed | 11100 rpm |
Limit speed | 11900 rpm |
Basic static load, radial - C0r | 10900 N |
Basic dynamic load, radial - Cr | 15200 N |
Sealing | Two metal shields |
Usually arrives within 14 working days