Deep groove ball bearing FAG 6311-C-2Z, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Ball bearing
See technical informationSee documentsReferences
FAG:6311-C-2Z
Rubix:158A0766
Manufacturer :0872497580000
EAN:4054369499216

Documents
Product details : FAG 6311-C-2Z SINGLE ROW DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing is designed with a single row of balls, giving it remarkable stability to withstand both moderate radial and axial loads. This model belongs to the C generation, characterized by reduced noise and vibration, ensuring optimal performance even at high rotational speeds. It features a narrow-gap seal that enhances its service life.
Features:
This single-row deep groove ball bearing is equipped with a riveted sheet metal cage (for better load distribution) and steel shields on both sides that limit the intrusion of coarse contaminants and prevent grease leakage. The C generation offers improved surface finishes and enhanced kinematics to further reduce internal friction.
Maintenance:
This FAG rigid ball bearing requires very little maintenance. It is the ideal choice for applications where access is limited. Since it is lubricated for life, it does not require relubrication, thereby reducing maintenance costs and downtime. It is recommended to regularly monitor its condition (noise, temperature, integrity) to detect any signs of wear.
Sealing:
This FAG bearing is equipped with steel shields on both sides. This feature protects the bearing from coarse external contaminants such as debris, gravel, fibers, etc. This ensures reliable performance in conditions where cleanliness is not perfect.
Brand Information:
As the flagship brand of the Schaeffler Group, FAG is recognized worldwide for the quality and reliability of its bearings. With over 130 years of expertise, FAG products are synonymous with performance and durability.
Features:
This single-row deep groove ball bearing is equipped with a riveted sheet metal cage (for better load distribution) and steel shields on both sides that limit the intrusion of coarse contaminants and prevent grease leakage. The C generation offers improved surface finishes and enhanced kinematics to further reduce internal friction.
Maintenance:
This FAG rigid ball bearing requires very little maintenance. It is the ideal choice for applications where access is limited. Since it is lubricated for life, it does not require relubrication, thereby reducing maintenance costs and downtime. It is recommended to regularly monitor its condition (noise, temperature, integrity) to detect any signs of wear.
Sealing:
This FAG bearing is equipped with steel shields on both sides. This feature protects the bearing from coarse external contaminants such as debris, gravel, fibers, etc. This ensures reliable performance in conditions where cleanliness is not perfect.
Brand Information:
As the flagship brand of the Schaeffler Group, FAG is recognized worldwide for the quality and reliability of its bearings. With over 130 years of expertise, FAG products are synonymous with performance and durability.
Strengths
One of the main advantages of this bearing is its ability to operate effectively in environments exposed to contaminants (chips, fibers, debris, etc.) thanks to its steel shields on both sides. The C-generation design ensures quiet operation with reduced vibration, which is essential for applications where precision and low noise levels are required.
Applications
This deep-groove ball bearing is suitable for a variety of industrial applications, including:
- Agricultural machinery: ensures the reliability of equipment operating under harsh working conditions.
- Transmissions: enables smooth and quiet operation, which is essential for vehicles.
- Gearboxes: optimizes power transmission by ensuring stable, jerk-free rotation.
- Agricultural machinery: ensures the reliability of equipment operating under harsh working conditions.
- Transmissions: enables smooth and quiet operation, which is essential for vehicles.
- Gearboxes: optimizes power transmission by ensuring stable, jerk-free rotation.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 63..-c-2z |
| Material | steel sheet metal (cage) |
| Cage | steel |
| Reference speed | 7800 rpm |
| Limit speed | 7200 rpm |
| Reaming diameter | 55 mm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 47500 N |
| Basic dynamic load, radial - Cr | 83000 N |
| Weight | 1.348 kg |
Show UNSPSC/ECL@SS
£ 48.08 excl. VAT
/ Each
£ 57.70 incl. VAT
- In stock: Next day delivery
