Angular contact ball bearing SNR 5203ZZG15, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
SNR - Self-Aligning Ball Bearing - 5203.ZZG15
See technical informationReferences
SNR:5203ZZG15
Rubix:206A3842
Manufacturer :5203.ZZG15
EAN:3413520104498



Product details : SNR 5203ZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 17.5 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | polyamide |
| Reference speed | 13000 rpm |
| Limit speed | 14000 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 14200 N |
Show UNSPSC/ECL@SS
£ 19.06 excl. VAT
/ Each
£ 22.87 incl. VAT
- Delivery usually within ( 3 ) days
