Angular contact ball bearing Timken 7216 WN, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7216 WN
Rubix:395A9322
EAN:0087796068384

Product details : TIMKEN 7216WN ANGULAR CONTACT BALL BEARING
Fafnir angular contact ball bearing
Timken/Fafnir angular contact ball bearing 7216WN with 40° contact angle and brass cage. High load capacity and speed ratings for demanding industrial applications.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | fafnir 7200 (40°) |
| Cage | brass |
| Weight | 1.483 kg |
| Reference speed | 3600 rpm |
| Limit speed | 2700 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 65500 N |
| Basic dynamic load, radial - Cr | 91500 N |
Show UNSPSC/ECL@SS
£ 199.82 excl. VAT
/ Each
£ 239.78 incl. VAT
- Usually arrives within 14 working days
