Angular contact ball bearing FAG 7330-B-MP-UA, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 65 mm
Angular contact ball bearing
See technical informationReferences
FAG:7330-B-MP-UA
Rubix:229A0910
Manufacturer :0167265450000
EAN:4012801573078

Product details : FAG 7330-B-MP-UA 40DEG SRAC BEARING 167265450000
Angular contact ball bearing 73..-B-MP, single row, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x320x320 mm |
|---|---|
| Logistic Weight | 26000 g |
| Inner diameter | 150 mm |
| Outer diameter | 320 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-mp |
| Material | steel |
| Cage | brass |
| Reference speed | 2200 rpm |
| Limit speed | 3150 rpm |
| Basic static load, radial - C0r | 430000 N |
| Basic dynamic load, radial - Cr | 340000 N |
Show UNSPSC/ECL@SS
£ 1,544.71 excl. VAT
/ Each
£ 1,853.65 incl. VAT
- Delivery usually within ( 7 ) days
