Angular contact ball bearing Timken 5320 WBR, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 82.55 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5320 WBR
Rubix:396A2964
EAN:0087796068186

Product details : TIMKEN 5320WBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, maximum capacity, with relubrication groove, housing made of cast bronze
Double-row angular contact ball bearing Timken Fafnir 5320WBR with 20° contact angle, open design and bronze guide for high axial and radial stiffness.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 82.55 mm |
| Sealing | open |
| Series | 5300 |
| Material | steel |
| Reference speed | 1900 rpm |
| Basic static load, radial - C0r | 378098.84 N |
| Basic dynamic load, radial - Cr | 378098.84 N |
Show UNSPSC/ECL@SS
£ 1,332.03 excl. VAT
/ Each
£ 1,598.44 incl. VAT
- Usually arrives within 14 working days
