Angular contact ball bearing NTN 5214S, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 39.7 mm
NTN - Self-Aligning Ball Bearing - 5200S
See technical informationReferences
NTN:5214S
Rubix:204A8687
EAN:4547359538311

Product details : NTN 5214S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x39,7 mm |
|---|---|
| Logistic Weight | 1790 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 39.7 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 99.18 excl. VAT
/ Each
£ 119.02 incl. VAT
- Usually arrives within 14 working days
