Angular contact ball bearing FAG 3217-B-2RSR-TVH, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 49.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3217-B-2RSR-TVH
Rubix:263A4225
Manufacturer :0959702070000
EAN:4064327652218

Product details : FAG 3217-B-2RSR-TVH ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-B-2RSR-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 49.2 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 32 |
| Cage | polyamide |
| Limit speed | 2500 rpm |
| Precision | pn |
| Basic static load, radial - C0r | 126000 N |
| Basic dynamic load, radial - Cr | 124000 N |
Show UNSPSC/ECL@SS
£ 196.63 excl. VAT
/ Each
£ 235.96 incl. VAT
- Delivery usually within ( 7 ) days
