Angular contact ball bearing NTN 7010, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 16 mm
NTN - Angular Contact Ball Bearing - 7001
See technical informationReferences
NTN:7010
Rubix:205A0981
EAN:4547359430530



Product details : NTN 7010 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x16 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7000 |
| Cage | polyamide |
| Angle | 30 ° |
| Basic static load, radial - C0r | 20100 N |
| Basic dynamic load, radial - Cr | 26200 N |
Show UNSPSC/ECL@SS
£ 17.61 excl. VAT
/ Each
£ 21.13 incl. VAT
- Usually arrives within 14 working days
