Angular contact ball bearing FAG 7217-B-XL-TVP-UO, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
Angular contact ball bearing
See technical informationReferences
FAG:7217-B-XL-TVP-UO
Rubix:229A0827
Manufacturer :0190031960000
EAN:4012801282864

Product details : FAG 7217-B-XL-TVP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x150x150 mm |
|---|---|
| Logistic Weight | 1810 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4750 rpm |
| Limit speed | 5900 rpm |
| Basic static load, radial - C0r | 86000 N |
| Basic dynamic load, radial - Cr | 97000 N |
Show UNSPSC/ECL@SS
£ 134.23 excl. VAT
/ Each
£ 161.08 incl. VAT
- Delivery usually within ( 7 ) days
