Angular contact ball bearing NTN 7203BG, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
NTN - Angular Contact Ball Bearing - 7203BG
See technical informationSee documentsReferences
NTN:7203BG
Rubix:205A1013
EAN:4547359437195



Documents
Product details : NTN 7203BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x12 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 6100 N |
| Basic dynamic load, radial - Cr | 12200 N |
Show UNSPSC/ECL@SS
£ 24.05 excl. VAT
/ Each
£ 28.86 incl. VAT
- Delivery usually within ( 3 ) days
