Deep groove ball bearing SNR 6302E, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6302E
Rubix:205A0144
Manufacturer :6302.E
EAN:3413520140724

Product details : SNR 6302E DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 13 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 5300 N |
| Basic dynamic load, radial - Cr | 11200 N |
| Weight | 0.085 kg |
Show UNSPSC/ECL@SS
£ 5.30 excl. VAT
/ Each
£ 6.36 incl. VAT
- Usually arrives within 14 working days
