Deep groove ball bearing NTN 6219NR, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
NTN - Deep Groove Ball Bearing - 6219NR
See technical informationSee documentsReferences
NTN:6219NR
Rubix:204A9929
EAN:4547359372953



Documents
Product details : NTN 6219NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x32 mm |
|---|---|
| Logistic Weight | 2745 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 121000 N |
| Weight | 1.07 kg |
Show UNSPSC/ECL@SS
£ 117.06 excl. VAT
/ Each
£ 140.47 incl. VAT
- Usually arrives within 14 working days
