SKF Deep groove ball bearing 6311 Series
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistic Weight | 1375 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 74100 N |
In stock: Next day delivery