Deep groove ball bearing NTN 6309ZZC4/5K, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Single-row ball bearings 6300 series
See technical informationSee documentsReferences
NTN:6309ZZC4/5K
Rubix:205A0383
EAN:4547359393941



Documents
Product details : NTN 6309ZZC4/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 824 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 32000 N |
| Basic dynamic load, radial - Cr | 58500 N |
| Weight | 0.63 kg |
Show UNSPSC/ECL@SS
£ 28.90 excl. VAT
/ Each
£ 34.68 incl. VAT
- Delivery usually within ( 3 ) days
