Deep groove ball bearing FAG S61806-2RSR-HLC, Outer diameter: 42 mm | Width: 7 mm | Inner diameter: 30 mm
Ball bearings
See technical informationReferences
FAG:S61806-2RSR-HLC
Rubix:238A2160
Manufacturer :0551895550000
EAN:4047643153782

Product details : FAG S61806-2RSR-HLC DEEP GROOVE BALL BEARING
Features:
This stainless steel deep groove ball bearing stands out for its robust construction and its ability to withstand radial and axial loads. Its single-row ball design ensures smooth and efficient rotation, while the high-quality materials used guarantee a long service life. The bearing is equipped with seals for additional protection against external elements.
Maintenance:
To ensure optimal performance of your FAG deep groove ball bearing, it is recommended to keep it clean and lubricate it regularly. Be sure to check the condition of the seals to ensure adequate protection against external elements. If there are signs of deterioration, it is advisable to replace the seals to maintain the bearing’s seal integrity.
Sealing:
This bearing is equipped with seals to ensure effective protection against dust, dirt, and moisture. These seals help extend the bearing’s service life by preventing contaminants from entering the interior. Thanks to this sealing, you can count on reliable and consistent performance under a variety of conditions.
The integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.
This stainless steel deep groove ball bearing stands out for its robust construction and its ability to withstand radial and axial loads. Its single-row ball design ensures smooth and efficient rotation, while the high-quality materials used guarantee a long service life. The bearing is equipped with seals for additional protection against external elements.
Maintenance:
To ensure optimal performance of your FAG deep groove ball bearing, it is recommended to keep it clean and lubricate it regularly. Be sure to check the condition of the seals to ensure adequate protection against external elements. If there are signs of deterioration, it is advisable to replace the seals to maintain the bearing’s seal integrity.
Sealing:
This bearing is equipped with seals to ensure effective protection against dust, dirt, and moisture. These seals help extend the bearing’s service life by preventing contaminants from entering the interior. Thanks to this sealing, you can count on reliable and consistent performance under a variety of conditions.
The integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.
Strengths
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing delivers exceptional performance thanks to its high-quality design and corrosion resistance.
Its integrated seals ensure effective protection against dirt and moisture.
Its integrated seals ensure effective protection against dirt and moisture.
Applications
This stainless steel deep groove ball bearing is ideal for a wide range of industrial applications, including the automotive, aerospace, construction, and machinery sectors. It is perfectly suited for motion transmission systems requiring precise and reliable rotation. Its corrosion resistance also makes it a preferred choice for humid or corrosive environments.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | s618..-2rsr |
| Limit speed | 8100 rpm |
| Basic static load, radial - C0r | 2750 N |
| Basic dynamic load, radial - Cr | 3780 N |
Show UNSPSC/ECL@SS
£ 32.05 excl. VAT
/ Each
£ 38.46 incl. VAT
- Delivery usually within ( 7 ) days
