SNR - Deep Groove Ball Bearing - 6218.ZZ
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6200 |
Cage | Steel |
Reference speed | 5100 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 71600 N |
Basic dynamic load, radial - Cr | 95300 N |
Weight | 2.25 kg |
Usually arrives within 14 working days