Deep groove ball bearing SNR 6204FT150, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
SNR - Specific ball bearings - 6204.FT150
See technical informationReferences
SNR:6204FT150
Rubix:204A9474
Manufacturer :6204.FT150
EAN:3413520123482



Product details : SNR 6204FT150 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 150°C.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12600 N |
| Weight | 0.107 kg |
Show UNSPSC/ECL@SS
£ 17.33 excl. VAT
/ Each
£ 20.80 incl. VAT
- Delivery usually within ( 3 ) days
