References
SKF:22208 E/C2
Rubix:104A9729
Manufacturer :34946
EAN:7316576651892




Product details : SKF SPHER ROLLER BEARING 22208 E/C2
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x80x80 mm |
|---|---|
| Logistic Weight | 521,1 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 23 mm |
| Bearing Clearance | c2 |
| Cage | steel |
| Sealing | open |
| Reference speed | 8000 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 90 N |
| Basic dynamic load, radial - Cr | 98.5 N |
Show UNSPSC/ECL@SS
£ 95.80 excl. VAT
/ Each
£ 114.96 incl. VAT
- Usually arrives within 14 working days
