Spherical Roller Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 114 mm |
Logistics dimensions (L x W x H) | 114x340x340 mm |
---|---|
Logistic Weight | 49900 g |
Inner diameter | 160 mm |
Outer diameter | 340 mm |
Width | 114 mm |
Bearing Clearance | c4 |
Series | 223c |
Cage | steel |
Reference speed | 1500 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 1960 N |
Basic dynamic load, radial - Cr | 1680 N |
Sealing | open |
In stock: Next day delivery