NSK Spherical Roller Bearing: 22310 Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistic Weight | 1840 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | 22310.. |
Cage | Steel |
Reference speed | 4800 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 234000 N |
Basic dynamic load, radial - Cr | 246000 N |
Sealing | Open |
Usually arrives within 14 working days