Spherical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 128 mm |
Self-aligning capability allows misalignment to be accommodated.
Able to accommodate heavy radial loads and axial loads on both directions.
Suitable for operation under heavy shock loads.
Variants are available including sealed bearings and bearings for vibratory applications.
Wide range of accessories available including mounting sleeves, locknuts and housings provides a cost effective solution for many applications.
Logistic Weight | 56400 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 360 mm |
Width | 128 mm |
Bearing Clearance | CN |
Series | 232..-BE-XL |
Reference speed | 1000 rpm |
Limit speed | 1870 rpm |
Basic static load, radial - C0r | 2700000 N |
Basic dynamic load, radial - Cr | 1940000 N |
Sealing | Open |
Usually arrives within 14 working days