SNR - Spherical Roller Bearing - 21314.VKC3
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | c3 |
Series | 21300 |
Reference speed | 4200 rpm |
Limit speed | 5500 rpm |
Basic static load, radial - C0r | 240000 N |
Basic dynamic load, radial - Cr | 259000 N |
Sealing | open |
Usually arrives within 14 working days