TIMKEN 21318EJW33C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearing
See technical informationSee documentsReferences
Timken:21318 EJW33C3
Rubix:397A1208




Documents
Product details : TIMKEN 21318EJW33C3 SPHERICAL ROLLER BEARING
spherical roller bearings feature all of the characteristics that have made Timken renowned – superior design, reliable performance and comprehensive technical support. Spherical roller bearings are designed to manage high radial loads and perform consistently, even when misalignment, marginal lubrication, contamination, extreme speeds and critical application stresses are present.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 3700 rpm |
| Limit speed | 4460 rpm |
| Basic static load, radial - C0r | 449000 N |
| Basic dynamic load, radial - Cr | 442000 N |
Show UNSPSC/ECL@SS
£ 136.60 excl. VAT
/ Each
£ 163.92 incl. VAT
- Usually arrives within 14 working days
