SNR 22206EMW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22206EMW33C4
See technical informationReferences
SNR:22206EMW33C4
Rubix:204A4835
EAN:3413521089480



Product details : SNR 22206EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x20 mm |
|---|---|
| Logistic Weight | 99999 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 11000 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 60200 N |
| Basic dynamic load, radial - Cr | 57800 N |
Show UNSPSC/ECL@SS
£ 56.90 excl. VAT
/ Each
£ 68.28 incl. VAT
- Usually arrives within 14 working days
