Spherical roller bearing SKF
Inner diameter | 400 mm |
---|---|
Outer diameter | 600 mm |
Width | 148 mm |
Logistics dimensions (L x W x H) | 148x600x600 mm |
---|---|
Logistic Weight | 144500 g |
Inner diameter | 400 mm |
Outer diameter | 600 mm |
Width | 148 mm |
Bearing Clearance | CN |
Series | 230C |
Cage | Steel |
Reference speed | 850 rpm |
Limit speed | 1100 rpm |
Basic static load, radial - C0r | 5850 N |
Basic dynamic load, radial - Cr | 3511 N |
Sealing | Open |
Usually arrives within 14 working days