SNR 22217EMKW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22217EMKW33C4
See technical informationReferences
SNR:22217EMKW33C4
Rubix:204A5066
EAN:3413521150296



Product details : SNR 22217EMKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x36 mm |
|---|---|
| Logistic Weight | 2550 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 36 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 4100 rpm |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 330000 N |
| Basic dynamic load, radial - Cr | 261000 N |
Show UNSPSC/ECL@SS
£ 138.79 excl. VAT
/ Each
£ 166.55 incl. VAT
- Usually arrives within 14 working days
