References
NTN:23064EMD1
Rubix:394A7844
EAN:4547359915570



Product details : NTN 23064EMD1 SPHERICAL ROLLER BEARING
The two-row spherical roller bearing supports heavy loads and misalignments. This type of roller bearing is well suited to severe operating conditions: shock or vibration regimes (crushers, vibrating screens, heavy handling, ... Avec ULTAGE, NTN offre en standard des performances d'endurance et de longévité inégalées.
presence of SVHC >0.1% - Substance : Lead
CAS : 7439-92-1
Concentration : 1 - 10%
CAS : 7439-92-1
Concentration : 1 - 10%
Applications
Intended for extremely severe applications, spherical roller bearings offer excellent resistance to high temperatures and heavy loads. They are prized for absorbing misalignment and shocks and vibrations, and for operating in polluted environments.-Mines and quarries-Cement plants-Conveyors-Steel industry-Reducers-Agriculture-Rail industry-Wind energy-Pulp and paper industry-Rail transport-Construction machinery: road construction, graders...-Material handling, lifting-Elevators: Sealed series-Industrial fans-Pellets
Technical specifications
Attributes
| Inner diameter | 320 mm |
|---|---|
| Outer diameter | 480 mm |
| Width | 121 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Thickness | 20 mm |
| Weight | 78.9 kg |
| Limit speed | 1070 rpm |
| Basic static load, radial - C0r | 4020000 N |
| Basic dynamic load, radial - Cr | 2540000 N |
Show UNSPSC/ECL@SS
£ 2,709.82 excl. VAT
/ Each
£ 3,251.78 incl. VAT
- Usually arrives within 14 working days
