SNR - Spherical Roller Bearing - 22219.EAKW33
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 43 mm |
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 43 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 417000 N |
Basic dynamic load, radial - Cr | 334000 N |
Sealing | Open |
Usually arrives within 14 working days