Spherical Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 109 mm |
Logistics dimensions (L x W x H) | 109x310x310 mm |
---|---|
Logistic Weight | 29700 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 109 mm |
Bearing Clearance | C3 |
Series | 240C |
Cage | Steel |
Reference speed | 1300 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 2120 N |
Basic dynamic load, radial - Cr | 1353 N |
Sealing | Open |
Usually arrives within 14 working days