SNR - Spherical Roller Bearing - 22224.EAW33C3
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Steel |
Reference speed | 3000 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 753000 N |
Basic dynamic load, radial - Cr | 553000 N |
Sealing | Open |
Usually arrives within 14 working days