SNR - Spherical Roller Bearing - 22326.EK.F800
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 93 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 93 mm |
Bearing Clearance | C4 Special |
Series | 22300 |
Cage | Brass |
Reference speed | 1800 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1400000 N |
Basic dynamic load, radial - Cr | 1070000 N |
Sealing | Open |
Usually arrives within 14 working days