SNR - Spherical Roller Bearing - 22332.EMW33C4
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 114 mm |
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 114 mm |
Bearing Clearance | c4 |
Series | 22300 |
Cage | brass |
Reference speed | 1400 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 2210000 N |
Basic dynamic load, radial - Cr | 1570000 N |
Sealing | open |
Usually arrives within 14 working days