Spherical Roller Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistic Weight | 520 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | cn |
Series | 213c |
Cage | steel |
Limit speed | 1400 rpm |
Basic static load, radial - C0r | 72 N |
Basic dynamic load, radial - Cr | 79.2 N |
Sealing | open |
Usually arrives within 14 working days