SNR - Spherical Roller Bearing - 23024.EAW33C3
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Bearing Clearance | C3 |
Series | 23000 |
Cage | Steel |
Reference speed | 3300 rpm |
Limit speed | 3900 rpm |
Basic static load, radial - C0r | 577000 N |
Basic dynamic load, radial - Cr | 359000 N |
Sealing | Open |
Usually arrives within 14 working days