SNR - Spherical Roller Bearing - 23138.EMKW33C3
Inner diameter | 190 mm |
---|---|
Outer diameter | 320 mm |
Width | 104 mm |
Inner diameter | 190 mm |
---|---|
Outer diameter | 320 mm |
Width | 104 mm |
Bearing Clearance | C3 |
Series | 23100 |
Cage | Brass |
Reference speed | 1500 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 2250000 N |
Basic dynamic load, radial - Cr | 1340000 N |
Sealing | Open |
Usually arrives within 14 working days