NSK SPHERICAL ROLLER BRG 22322EAKE4C3
Spherical Roller Bearing: 22322 Series
See technical informationReferences
NSK:22322EAKE4C3
Rubix:100A1080
Manufacturer :22322EAKE4C3 N
EAN:00029176416347





Product details : NSK SPHERICAL ROLLER BRG 22322EAKE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 17000 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 525.76 excl. VAT
/ Each
£ 630.91 incl. VAT
- Usually arrives within 14 working days
