NTN 22318EAKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22318.EAKW33
See technical informationReferences
NTN:22318EAKW33
Rubix:204A5478
Manufacturer :22318.EAKW33
EAN:3413521060434



Product details : NTN 22318EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 8.25 kg |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 652000 N |
| Basic dynamic load, radial - Cr | 3000 N |
Show UNSPSC/ECL@SS
£ 236.70 excl. VAT
/ Each
£ 284.04 incl. VAT
- Usually arrives within 14 working days
